Double open ended spanner 24x27 mm

Article no.: 6587230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubenschlüssel

Identification numbers & Classifications

Article number 6587230
EAN / GTIN 4010886658727
Manufacturer number 6587230
L-Number L60160 5377

Description

Description:

  • Jaw set at 15°
  • GEDORE vanadium steel 31CrV3
  • Manganese-phosphate finish up to 34x36 mm, steel-grey up from 36x41 mm and larger
  • * not standardised
  • Secure grip thanks to profile shaft - very ergonomic and handy
  • Overloading indicated by deformation

Feature:

  • Total length [mm]: 246 mm
  • Contents (number of pieces): 1 pcs.
  • Head width 1 [mm]: 50,0 mm
  • Head width 2 [mm]: 56 mm
  • Head height 1 [mm]: 9,8 mm
  • Material: Vanadium steel 31CrV3
  • Nominal length [mm]: 246 mm
  • Net weight [kg]: 0,25 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart