Double open ended spanner 13x15 mm

Article no.: 6585610
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubenschlüssel

Identification numbers & Classifications

Article number 6585610
EAN / GTIN 4010886658567
Manufacturer number 6585610

Description

Description:

  • Jaw set at 15°
  • GEDORE vanadium steel 31CrV3
  • Manganese-phosphate finish up to 34x36 mm, steel-grey up from 36x41 mm and larger
  • * not standardised
  • Secure grip thanks to profile shaft - very ergonomic and handy
  • Overloading indicated by deformation

Feature:

  • Total length [mm]: 154 mm
  • Contents (number of pieces): 1 pcs.
  • Head width 1 [mm]: 28,5 mm
  • Head width 2 [mm]: 32 mm
  • Head height 1 [mm]: 5,5 mm
  • Material: Vanadium steel 31CrV3
  • Net weight [kg]: 0,065 kg
  • Standard: DIN 895ISO 3318ISO 1085

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart