uvex 1 sport white Low shoes S3 White Widths 12 Sizes 37

Article no.: 6582337
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 37
Colour white
Type of product Safety shoes

Identification numbers & Classifications

Article number 6582337
EAN / GTIN 4031101821023
Manufacturer number 6582337

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex 1 sport hygiene
  • Product type: Low shoes
  • Search colour (filter): White
  • Protection class: S3
  • Gender: Women/Men
  • Sizes: 37
  • Fastening: Shoe laces
  • Brand: uvex
  • Toe cap: uvex xenova® plastic cap
  • Insole: uvex 1 sport comfortable climatic insole
  • Outer material: Microfibre
  • Slip resistance: SRC
  • Sole: uvex 1 sport
  • Widths: 12

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart