Single open ended spanner 7/8″

Article no.: 6580810
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubenschlüssel

Identification numbers & Classifications

Article number 6580810
EAN / GTIN 4010886658086
Manufacturer number 6580810
L-Number L60160 3386

Description

Description:

  • GEDORE vanadium steel 31CrV3
  • Manganese-phosphated
  • Sizes 7/16″ - 1.1/8″ with hanging hole
  • Jaw: ground precisely to exact nominal size for optimum contact areas
  • Jaw set at 15°
  • Secure grip thanks to profile shaft - very ergonomic and handy
  • Overloading indicated by deformation
  • Size 10 - 135 mm with anging hole
  • *not standardised

Feature:

  • Total length [mm]: 193 mm
  • Contents (number of pieces): 1 pcs.
  • Head width 1 [mm]: 46,0 mm
  • Head height 1 [mm]: 8 mm
  • Material: Vanadium steel 31CrV3
  • Mouth position: 15 °
  • Nominal length [mm]: 193 mm
  • Net weight [kg]: 0,106 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart