{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Serie | 733/10 | |
Width b | 30.5 mm | |
Height h | 13 mm | |
Width across flats | 16 mm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Material | Chrome alloy steel | |
Surface | chrome plated (non-flaking) | |
Ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657910 1-16 | |
EAN / GTIN | 4018754085163 | |
Manufacturer number | 58231016 |