{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 13.1 mm | |
Height h | 8 mm | |
Width across flats | 8 mm | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Tool with ratchet function | no | |
Type of product | Ring plug-in head |
Article number | 657892 1-8 | |
EAN / GTIN | 4062406277956 | |
Manufacturer number | 657892 1-8 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |