Torque wrench set “Safe-Torque A 1 Set” with 1/4 inch square drive and scale 12 N·m

Article no.: 657772 12
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £91.29 /pcs.
on request
In stock
11 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Square drive: 1/4
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±10
  • Test certificate: Manufacturer’s test certificate
  • Standard: DIN EN ISO 6789

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Safe-Torque A 1 Set 1
maximum torque 12 cNm
Square drive 1/4 in
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±10 %
Test certificate Manufacturer’s test certificate
Series Safe-Torque
Overall length L 244 mm
Torque range 2 Nm - 12 Nm
Torque range 2 lbfft - 9 lbfft
Scale graduation, 1 graduation = 0.1 Nm
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical slip clutch
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Drive profile Hexagon socket
Width across flats range, hexagon sockets 5.5-13 mm
Type of product Torque wrenches

Identification numbers & Classifications

Article number 657772 12
EAN / GTIN 4013288223005
Manufacturer number 05075830001

Description

Version:

The special slipping trigger mechanism reliably prevents unintentional overtightening. Desired torque value is easily set and saved as the user can hear and feel the device engage upon reaching the scale value. The 72 fine-pitched teeth enable a low return angle of only 5°.
With 1/4 inch square drive.
10-piece set incl. torque wrench Safe-Torque A 1.

Advantage:

Torque lock function: The torque function can be switched off – the tool can therefore also be used as a standard ratchet with high release torques and for applications involving defined rotational angles.

Function:

On reaching the set torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The overslip trigger mechanism ensures that the set torque values are not exceeded.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Content:

Sockets, hexagon, 1/4 inch: 1 pc. each 5.5; 6; 7; 8; 10; 11; 12; 13 mm
Extension with quick-rotation sleeve: 1 pc. length 75 mm
Torque wrench Safe-Torque A 1: 1 pc. No. 657770 size 12
Presented in: Textile box

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart