Single ended open jaw spanner

Article no.: 6577430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6577430
    EAN / GTIN 4010886657744
    Manufacturer number 6577430
    L-Number L60160 1813

    Description

    Description:

    • Jaw set at 15°
    • GEDORE vanadium steel 31CrV3
    • Manganese-phosphate finish up to 38 mm, steel-grey up from 41 mm and larger
    • Sizes 10 - 135 mm with hanging hole
    • * not standardised
    • Secure grip thanks to profile shaft - very ergonomic and handy
    • Overloading indicated by deformation
    • *not standardised

    Feature:

    • 1000 V insulated: no
    • Head height 1 [mm]: 18,7 mm
    • Head width 1 [mm]: 132,0 mm
    • Material: Vanadium steel 31CrV3
    • Mouth position: 15 °
    • Ratchet function: no
    • REACH registration available: no
    • Surface: steel grey
    • Total height [mm]: 20 mm
    • Total length [mm]: 1.515 mm
    • Total width [mm]: 130 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 65

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart