Single open ended spanner 50 mm

Article no.: 6577190
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6577190
    EAN / GTIN 4010886657713
    Manufacturer number 6577190
    L-Number L60160 1812

    Description

    Description:

    • Jaw set at 15°
    • GEDORE vanadium steel 31CrV3
    • Manganese-phosphate finish up to 38 mm, steel-grey up from 41 mm and larger
    • Sizes 10 - 135 mm with hanging hole
    • * not standardised
    • Secure grip thanks to profile shaft - very ergonomic and handy
    • Overloading indicated by deformation
    • *not standardised

    Feature:

    • 1000 V insulated: no
    • Head height 1 [mm]: 15,8 mm
    • Head width 1 [mm]: 102,0 mm
    • Material: Vanadium steel 31CrV3
    • Mouth position: 15 °
    • Ratchet function: no
    • REACH registration available: no
    • Surface: steel grey
    • Total height [mm]: 17 mm
    • Total length [mm]: 406 mm
    • Total width [mm]: 100 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 50

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart