Single open ended spanner 36 mm

Article no.: 6576700
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6576700
EAN / GTIN 4010886657676
Manufacturer number 6576700
L-Number L60160 1982

Description

Description:

  • Jaw set at 15°
  • GEDORE vanadium steel 31CrV3
  • Manganese-phosphate finish up to 38 mm, steel-grey up from 41 mm and larger
  • Sizes 10 - 135 mm with hanging hole
  • * not standardised
  • Secure grip thanks to profile shaft - very ergonomic and handy
  • Overloading indicated by deformation
  • *not standardised

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 12,8 mm
  • Head width 1 [mm]: 74,0 mm
  • Material: Vanadium steel 31CrV3
  • Mouth position: 15 °
  • Ratchet function: no
  • REACH registration available: no
  • Surface: manganese-phosphated
  • Total height [mm]: 14 mm
  • Total length [mm]: 301 mm
  • Total width [mm]: 70 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 36

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart