Connector plier L.230mm Head Chrome-plated

Article no.: 65765231
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 65765231
EAN / GTIN 4018754199341
Manufacturer number 65765231
L-Number L60010 4093

Description

Description:

  • With replaceable plastic jaws
  • 4-way adjustable sliding joint
  • To release or Tightening of screw connectors, e.g. Cannon connectors
  • For work on light metal and pipe fittings, the surfaces of which must not be damaged
  • Chromium vanadium

Feature:

  • Head: chrome-plated
  • Handles: with plastic coating
  • Length [mm): 230 mm
  • Weight: 288 g
  • Width mm (b): 68 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart