Single open ended spanner 9 mm

Article no.: 6573950
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubenschlüssel

Identification numbers & Classifications

Article number 6573950
EAN / GTIN 4010886657393
Manufacturer number 6573950
L-Number L60160 5256

Description

Description:

  • Jaw set at 15°
  • GEDORE vanadium steel 31CrV3
  • Manganese-phosphate finish up to 38 mm, steel-grey up from 41 mm and larger
  • Sizes 10 - 135 mm with hanging hole
  • * not standardised
  • Secure grip thanks to profile shaft - very ergonomic and handy
  • Overloading indicated by deformation
  • *not standardised

Feature:

  • Total width [mm]: 20 mm
  • Total height [mm]: 4 mm
  • Total length [mm]: 100 mm
  • Contents (number of pieces): 1 pcs.
  • Head width 1 [mm]: 20,0 mm
  • Head height 1 [mm]: 4 mm
  • Material: Vanadium steel 31CrV3
  • Mouth position: 15 °

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart