{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 50 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Overall length L | 328 mm | |
Torque range | 10 Nm - 50 Nm | |
Weight | 1,000 g | |
Square drive | 3/8 in | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 209 mm | |
Type of product | Torque Wrench |
Article number | 657352 50 | |
EAN / GTIN | 4045197804181 | |
Manufacturer number | 657352 50 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Torque wrench without scale 50 N·m
on request
In stock
65 pieces in stock
£88.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
84 pieces in stock
£104.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Reversible reading | Nm | Nm |
Torque range | 10 Nm - 50 Nm | 10 Nm - 50 Nm |
Overall length L | 328 mm | 247 mm |
Weight | 1,000 g | 290 g |
maximum torque | 50 Nm | 50 Nm |
Measurement technology | mechanical | mechanical |
Lever length including factory calibration reference dimension [l3] | 209 mm | 225.5 mm |