Open jaw plug-in head 16 mm

Article no.: 657323 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width b 26 mm
    Height h 5 mm
    Width across flats 16 mm
    Pitch S 25 mm
    Plug-in shank ⌀ 6 mm
    Type of product Open ended plug-in head

    Identification numbers & Classifications

    Article number 657323 16
    EAN / GTIN 4580135821788
    Manufacturer number SH6DX16

    Description

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Suitable for:

    Torque wrenches: No. 657320 size 2 and 5

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart