{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 200 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 459 mm | |
Torque range | 40 Nm - 200 Nm | |
Scale graduation, 1 graduation = | 1 Nm | |
Weight | 1,000 g | |
Square drive | 1/2 in | |
Display | analogue | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 335 mm | |
Type of product | Torque Wrench |
Article number | 657272 200 | |
EAN / GTIN | 4045197804129 | |
Manufacturer number | 657272 200 |
This article |
Recommendations |
|||
---|---|---|---|---|
Torque wrench with ratchet, maximum torque: 200N·m
on request
In stock
367 pieces in stock
131.86 £
£92.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
309 pieces in stock
£189.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
214 pieces in stock
158.60 £
£116.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£120.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Reversible reading | Nm; lbfft | Nm | Nm | Nm; lbfft |
Direction of tightening | For right- and left-hand tightening | For right and left-hand tightening | For right and left-hand tightening | For right and left-hand tightening |
Release signalling | acoustic; haptisk | akustisk; haptisk | akustisk; haptisk | acoustic; haptisk |
maximum torque | 200 Nm | 200 Nm | 200 Nm | 200 Nm |
Torque measuring accuracy | ±3 % | ±3 % | ±3 % | ±3 % |
Scale graduation, 1 graduation = | 1 Nm | 1 Nm | 1 Nm | 1 Nm |
Trigger principle | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release |