Waterpump plier FastGRIP Jaw-W.44mm L.300mm Head polished

Article no.: 65726300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 65726300
EAN / GTIN 4018754206384
Manufacturer number 65726300
L-Number L60010 4366

Description

Description:

  • patented
  • DIN ISO 8976
  • Push-through sliding joint with double support
  • Very quick adjustment to the workpiece, using a push button
  • stepless and smooth 10-compartment (180 mm), 12-compartment (240 mm), 15-compartment (300 mm) adjustable
  • Inductively hardened teeth - extremely hard and durable
  • Clamping protection against crushing injuries
  • Chromium vanadium

Feature:

  • Max. jaw opening (mm): 44 mm
  • Head: poliert
  • Handles: plastic coating with roughened surface
  • Length [mm): 300 mm
  • Weight: 530 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart