VDE Single ended open spanner

Article no.: 6572630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6572630
EAN / GTIN 4010886657263
Manufacturer number 6572630

Description

Description:

  • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation
  • protective insulation up to 1000 V, according to EN 60900/IEC 60900, 2-fold Check-Tool insulation
  • Jaw set at 15°

Feature:

  • 1000 V insulated: yes
  • Material: Vanadium steel 31CrV3
  • Mouth position: 15 °
  • Ratchet function: no
  • REACH registration available: no
  • Total height [mm]: 12 mm
  • Total length [mm]: 154 mm
  • Total width [mm]: 35 mm
  • VDE certified: yes
  • Width across flats 1 [mm]: 15

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart