Screwdriver bit 5/16″ XZN M5

Article no.: 6569170
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6569170
EAN / GTIN 4010886656914
Manufacturer number 6569170

Description

Description:

  • For extra heavy use
  • Hexagon drive as per DIN 3126 - C 8 (5/16“), tip as per DIN 2325
  • GEDORE special vanadium steel, gun-metal finish
  • GEDORE special vanadium steel, gun-metal finish

Feature:

  • 1000 V insulated: no
  • Drive hex [metric]: 8,0 mm
  • Drive hexagon [inch]: 5/16″
  • Output size internal multipoint XZN: M5
  • REACH registration available: no
  • Total length [mm]: 28 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart