uvex 1 support Low shoes S1P Black/Yellow Widths 10 Sizes 42

Article no.: 6568142
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S1P
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S1P
EU shoe size 42
Colour black / yellow
Type of product Safety shoes

Identification numbers & Classifications

Article number 6568142
EAN / GTIN 4031101797922
Manufacturer number 6568142
L-Number L01670 1672

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex 1 x-tended support
  • Product type: Low shoes
  • Search colour (filter): Black/Yellow
  • Protection class: S1P
  • Gender: Women/Men
  • Sizes: 42
  • Fastening: Boa® Fit System
  • Brand: uvex
  • Toe cap: uvex xenova® plastic cap
  • Insole: uvex 1/uvex 2 comfortable climatic insole
  • Outer material: Microvelour
  • Slip resistance: SRC
  • Sole: uvex 1
  • Widths: 10

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart