Screwdriver bit 5/16″ hexagon socket 3 mm

Article no.: 6568010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6568010
EAN / GTIN 4010886656808
Manufacturer number 6568010
L-Number L60160 4556

Description

Description:

  • For extra heavy use
  • Acc. to DIN ISO 2351-3
  • Hexagon drive as per DIN 3126 - C 8 (5/16“)
  • GEDORE special vanadium steel, gun-metal finish
  • Special vanadium steel, gun-metal finish

Feature:

  • 1000 V insulated: no
  • Drive hex [metric]: 8,0 mm
  • Drive hexagon [inch]: 5/16″
  • Material: Vanadium steel
  • Output size double bit: 3 mm
  • REACH registration available: no
  • Screw diameter DIN 7984: M5
  • Screw diameter ISO 4762: M4
  • Surface: burnished
  • Total length [mm]: 30 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart