Screwdriver bit 5/16″ 7 mm

Article no.: 6566900
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 6566900
EAN / GTIN 4010886656693
Manufacturer number 6566900
L-Number L60160 2765

Description

Description:

  • For extra heavy use
  • Acc. to DIN ISO 2351-1
  • Hexagon drive as per DIN 3126 - C 8 (5/16“)
  • GEDORE special vanadium steel, gun-metal finish
  • Special vanadium steel, gun-metal finish

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 7,0 mm
  • Cutting edge thickness: 1,2 mm
  • Drive hex [metric]: 8,0 mm
  • Drive hexagon [inch]: 5/16″
  • Material: Vanadium steel
  • Output size slot: 7
  • REACH registration available: no
  • Surface: burnished
  • Tempering of output tip: burnished
  • Total length [mm]: 41 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart