Adaptor for bits 5/16″ hex - 1/4″ square

Article no.: 6563560
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6563560
    EAN / GTIN 4010886656358
    Manufacturer number 6563560

    Description

    Description:

    • Hex recess drive as per DIN 3126 - D 8 (5/16“) and square drive Form G DIN 3121
    • For hand-operated or power tools
    • For use in power tools, we recommend the use of a locking ring and pin
    • Manganese-phosphated
    • * Length not standardised
    • manganese phosphated

    Feature:

    • 1000 V insulated: no
    • Drive hex [metric]: 8,0 mm
    • Drive hexagon [inch]: 5/16″
    • Drive square [inch]: 1/4″
    • REACH registration available: no
    • square drive [metric]: 6,3 mm
    • Surface: manganese-phosphated
    • Total length [mm]: 25 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart