Torque wrench with reversible ratchet 320 N·m

Article no.: 656050 320
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £130.19 /pcs.
  • £54.05 /pcs.
on request
In stock
165 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±3
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 320 Nm
    Direction of tightening For right and left-hand tightening
    Torque measuring accuracy ±3 %
    Test certificate Manufacturer’s test certificate
    Overall length L 633 mm
    Torque range 60 Nm - 320 Nm
    Scale graduation, 1 graduation = 2 Nm
    Weight 1,400 g
    Square drive 1/2 in
    Display analogue
    Release signalling akustisk; haptisk
    Trigger principle mechanical short-travel release
    Connection format Push-through square drive (ratchet)
    Measurement technology mechanical
    Data can be recorded no
    Setting the trigger value with adjustment scale
    Feedback triggering
    Reversible reading Nm
    Measurement process Torque
    Adjustable trigger value adjustable
    Standard DIN EN ISO 6789
    Lever length including factory calibration reference dimension [l3] 538 mm
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 656050 320
    EAN / GTIN 4045197302243
    Manufacturer number 656050 320

    Description

    Version:

    Handy and very compact single-arm torque wrench, adjustable by scale and self-triggering. Extremely high repeat accuracy, since high quality materials are used throughout. Wearing parts, such as compression springs, are specially pre-treated and sorted. Reversible ratchet for left-hand and right-hand tightening.
    Acoustic and perceptible “click effect” ensures particularly easy use and accurate setting of the desired torque.
    With built-in reversible ratchet with ejector − for left-hand and right-hand tightening.
    Units of measure: Nm

    Function:

    The wrench triggers giving a “signal” (clearly audible acoustic tone and noticeable vibration) and afterwards is immediately ready for use again.

    Application:

    For medium to larger batch productions.

    Standard:

    Tested to DIN EN ISO 6789.

    Accuracy:

    Of the displayed value only for right-hand tightening: ±3 %

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Note:

    Calibration is only possible for right-hand tightening.
    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart