External cylindrical grinding, conventional ceramic 400 x 40 x 127 mm C 60 H5A V18 /50

Article no.: 655957
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External cylindrical grinding wheel

Identification numbers & Classifications

Article number 655957
EAN / GTIN 9003176559571
Manufacturer number 655957
L-Number L50140 898

Description

Description:

This silicon carbide wheel is a cost-effective variant for machining tungsten carbide for secondary applications. It is primarily used for working on castings and nonferrous metals. This wheel is a good alternative for working on nitrified workpieces and wear-resistant thermal sprayed alloys in particular. Profiling is possible using Standard diamond dressing tools.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : C 60 H5A V18 /50
  • Dimension (D x T x H): 400 x 40 x 127 mm
  • Diameter: 400 mm
  • Thickness: 40 mm
  • Drill hole: 127 mm
  • Grain size: 60
  • Vs /max: 50 m/s
  • Material suitability: Casting materials;Tungsten carbide

Advantage:

  • Good price-performance ratio
  • Universal use

Application:

  • Primarily for machining casting and nonferrous metals
  • Particularly suitable for nitrided workpieces and wear-resistant thermal sprayed alloys

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart