Scriber

Article no.: 6559530
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scriber

Identification numbers & Classifications

Article number 6559530
EAN / GTIN 4010886655955
Manufacturer number 6559530
L-Number L60160 1302

Description

Description:

Made of special steel

Feature:

  • 1000 V insulated: no
  • Material: Special steel
  • Total length [mm]: 250 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart