External cylindrical grinding, conventional ceramic 500 x 80 x 203,2 mm SD83A 802 II7P VK8 F /50

Article no.: 655935
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External cylindrical grinding wheel

Identification & Classification

Article number 655935
Copy
EAN / GTIN 9003176559359
Copy
Manufacturer number 655935
Copy
L-Number L50140 1431
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With these blades, we guarantee a targeted selection of high-performance corundums in combination with special bonding systems. This guarantees universal use on all high-alloy steels and HSS. With a sintered corundum mixture such as 454A, for example, it is possible to achieve the highest stock removal rates with ceramic-bonded wheels. A higher performance can only be achieved by resin-bonded CBN tools such as the VIB STAR.

Feature:

  • Shape: straight
  • Grit size: 80
  • Vs /max: 50 m/s
  • Specification : SD83A 802 II7P VK8 F /50
  • Dimensions (D x T x H): 500 x 80 x 203.2 mm
  • Container diameter: 500 mm
  • Thickness: 80 mm
  • Bore: 203.2 mm
  • Material suitability: Steel, HSS

Advantage:

  • General-purpose use
  • Cool grinding
  • High efficiency

Application:

  • For universal use on high-alloy steels and HSS

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart