“Stillson” pipe wrench Size24'' Jaw-W.77mm L.600mm Head black lacquered, polished

Article no.: 65590600
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 65590600
Copy
EAN / GTIN 4018754092925
Copy
Manufacturer number 65590600
Copy
L-Number L60010 2832
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • US standard GGG-W-651 Type I, Class A.

Feature:

  • Max. jaw opening (mm): 77 mm
  • Head: black lacquered, polished
  • Handles: red lacquered
  • Gr.: 24''
  • Length [mm): 600 mm
  • Weight: 2745 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart