“Heavy Duty” pipe wrench Size12'' Jaw-W.61mm L.300mm Head black lacquered, polished

Article no.: 65580300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 65580300
EAN / GTIN 4018754092840
Manufacturer number 65580300
L-Number L60010 3529

Description

Description:

  • US standard GGG-W-651 Type II, Class A.

Feature:

  • Max. jaw opening (mm): 61 mm
  • Head: black lacquered, polished
  • Handles: red lacquered
  • Gr.: 12''
  • Length [mm): 300 mm
  • Weight: 1255 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart