S-shaped Swedish pattern wrench Jaw-W.40mm L.330mm Head Red lacquered, polished

Article no.: 65570320
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 65570320
EAN / GTIN 4018754092802
Manufacturer number 65570320
L-Number L60010 4594

Description

Description:

  • Form C
  • DIN 5234

Feature:

  • Max. jaw opening (mm): 40 mm
  • Handles: red lacquered
  • Head: red lacquered, polished
  • Gr.: 1
  • Length [mm): 330 mm
  • Weight: 811 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart