Swedish pattern wrench Jaw-W.64mm L.420mm Head Red lacquered

Article no.: 65560420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 65560420
EAN / GTIN 4018754206360
Manufacturer number 65560420
L-Number L60010 4561

Description

Description:

  • Form A
  • 90°
  • DIN 5234

Feature:

  • Max. jaw opening (mm): 64 mm
  • Handles: red lacquered
  • Head: red lacquered
  • Gr.: 1 1/2
  • Length [mm): 420 mm
  • Weight: 1560 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart