Pocket vernier calliper

Article no.: 6555030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 6555030
EAN / GTIN 4010886655504
Manufacturer number 6555030
L-Number L60160 50

Description

Description:

  • For internal and external measurements, with polished tips, depth gauge and high-speed setting
  • Graduated in mm and inches, vernier 1/20 and 1/128″
  • In leather wallet

Feature:

  • 1000 V insulated: no
  • Design: With millimetre and inch graduation, vernier 1/20 and 1/128″.
  • Measuring range [inch]: 5.1/2
  • Measuring range [mm]: 140
  • Storage: Leather bag
  • Total length [mm]: 213 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart