Screwdriver bit 1/4″ PZ 3 L, Value pack

Article no.: 6553170
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6553170
EAN / GTIN 4010886140499
Manufacturer number 6553170

Description

Description:

  • For hand operation and use in electric and air tools
  • Acc. to DIN ISO 2351-2, Spitze nach DIN ISO 8764-1 PZ
  • With hexagon drive as per DIN 3126 - C 6,3 (1/4″)
  • Special vanadium steel, gun-metal finish
  • 10 pieces Value packs

Feature:

  • Output size cross slot (PZ): 3
  • Drive hexagon [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Reference standard of the output tip: DIN ISO 8764-1 PZ
  • Total length [mm]: 50 mm
  • Contents (number of pieces): 1 pcs.
  • Material: Vanadium steel
  • Nominal length [mm]: 50 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart