Electromechanical torque wrench 650 N·m

Article no.: 655290 650
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £138.96 /pcs.
  • £74.85 /pcs.
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±2
  • Exchangeable tool: Plug-in head
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 650 Nm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±2 %
Exchangeable tool Plug-in head
Interface USB interface
Test certificate Manufacturer’s test certificate
Series MANOSKOP® 730DR
Overall length L 920 mm
Torque range 65 Nm - 650 Nm
Torque range 48 lbfft - 480 lbfft
Torque range 580 lbfin - 5,800 lbfin
Adjustment resolution 1 Nm
Resolution 0.1 Nm
Weight 3,767 g
Adjusted reference dimension on the torque wrench [l2] 25 mm
Square drive 3/4 in
Socket for plug-in head 14×18 mm
Display digital
Release signalling optisk; akustisk; haptisk
Trigger principle mechanical short-travel release
Power supply Battery-powered
Number of batteries contained 2
Battery type Mignon, AA
Article no of the battery / rechargeable battery fitted 081561 LR6
Connection format for plug-in heads (rectangular socket)
Measurement technology electronic
Quick release/ quick-change function yes
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback visning; udløsning; acoustic signal
Reversible reading Nm; lbfin; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 837 mm
Lever length including factory calibration reference dimension [l3] 862 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655290 650
EAN / GTIN 4018754187638
Manufacturer number 96501865

Description

Version:

Unique electro-mechanical wrench, which combines both the ″displaying” and “triggering” functions in a single device. When the set torque is reached the wrench triggers, with acoustic and tactile signals like a conventional mechanical torque wrench. In addition the value achieved is displayed and can be transferred to a PC. The additional ″displaying” mode provides a continuous visual indication to the user of the torque that is being applied. Saves and documents up to 7500 screw tightening events. An automatic key lock prevents accidental changes to the settings. A PIN code can be entered to prevent unauthorised changes to the settings. The wrench offers a very wide measurement range. Integrated automatic reminder of calibration after the number of operations and elapsed time.
Units of measure: Nm, lbfft, lbfin.
  • Easy input of pitch settings: For plug-in heads with a different reference dimension, simply input the new dimension. No laborious calculations with formulae.
  • QuickRelease: Secure engagement and quick change of plug-in heads.
  • Robust, compact body.
  • Tolerance limit settings,shown clearly on a display with colour changes.
  • Very simple operation; complete use and menu selection with just 4 buttons.
  • 2-component handle, resistant to oils, greases, fuels, brake fluids, and Skydrol.
  • USB interface for exporting the data.
With reversible plug-in ratchet.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

Sturdy plastic box (sizes 100 and 200) and sturdy metal box (from size 400) with 2 batteries (1.5 V mignon / AA / LR6).

Optional extras:

USB adapter, cable with latching plug, SENSOMASTER 4 software.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart