Electronic torque wrench, maximum torque: 20N·m

Article no.: 655275 20
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £91.29 /pcs.
  • £196.78 /pcs.
on request
In stock
53 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±4
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 20 Nm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±4 %
Interface USB interface
Test certificate Manufacturer’s test certificate
Series SENSOTORK® 701
Overall length L 210 mm
Torque range 1 Nm - 20 Nm
Torque range 0.7 lbfft - 15 lbfft
Torque range 9 lbfin - 180 lbfin
Resolution 0.01 Nm
Weight 145 g
Square drive 1/4 in
Display digital
Release signalling optisk; akustisk; haptisk
Trigger principle Vibration motor
Power supply Battery-powered
Number of batteries contained 1
Battery type SL760
Article no of the battery / rechargeable battery fitted 081560 SL760
Connection format Push-through square drive (ratchet)
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback displaying
Reversible reading cNm; Nm; lbfin; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 160 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655275 20
EAN / GTIN 4018754243693
Manufacturer number 96504502

Description

Version:

  • Very slim and compact design for small torques from 1 Nm.
  • Easy to use with single button controls.
  • 3 measurement modes: Track, Peak Hold, Tightening with evaluation.
  • Additional functions with SENSOMASTER 4 software (available at www.stahlwille.de/download free of charge after registration):- Tightening adjustable- Evaluation of the screw tightening procedure by means of coloured LEDs, buzzer and vibration- Adjustable calibration interval- Facility for generating documentation
  • Compact design makes work possible even in confined spaces.
  • Fixed fine ratchet (80 teeth) with QuickRelease technology.
  • Clear display.
  • USB interface.
  • Any desired force.
  • Integrated automatic reminder of calibration after the number of operations and elapsed time.

Units of measure: cNm, Nm, lbfft, lbfin.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

Including sturdy plastic case, USB cable, and battery (3.6 V/type 14500) No. 081560 size SL760.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart