Waterpump plier Jaw-W.24mm L.177mm Head black lacquered, jaws polished

Article no.: 65516175
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 65516175
EAN / GTIN 4018754206353
Manufacturer number 65516175
L-Number L60010 4376

Description

Description:

  • DIN ISO 8976 (No. 207 c)
  • With a push-through joint and recess
  • multi-adjustable
  • Protection against trapping fingers
  • Chromium vanadium

Feature:

  • Max. jaw opening (mm): 24 mm
  • Opening width adjustment: 6x
  • Handles: black lacquered, polished frame, plastic cover with roughened surface
  • Head: black lacquered, polished jaws
  • Length [mm): 177 mm
  • Weight: 173 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart