Valve feeler gauge

Article no.: 6549140
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Thickness gauge

    Identification numbers & Classifications

    Article number 6549140
    EAN / GTIN 4010886654910
    Manufacturer number 6549140
    L-Number L60160 5237

    Description

    Description:

    7 blades, blade length 75 mm

    Feature:

    • 1000 V insulated: no
    • Blade length [mm]: 75 mm
    • Blade thickness [mm]:
      • 10
      • 15
      • 20
      • 25
      • 30
      • 40
      • 50/100
    • Number of sheets: 7
    • REACH registration available: no
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart