Feeler gauge set, fan pattern

Article no.: 6547950
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness gauge

Identification numbers & Classifications

Article number 6547950
EAN / GTIN 4010886654798
Manufacturer number 6547950
L-Number L60160 3025

Description

Description:

Handle nickel-plated

Feature:

  • 1000 V insulated: no
  • Blade length [mm]: 100 mm
  • Blade thickness [mm]:
    • 10
    • 12
    • 14
    • 16
    • 18
    • 20
    • 22
    • 24
    • 26
    • 28
    • 30
    • 32
    • 34
    • 36
    • 38
    • 40
    • 42
    • 44
    • 46
    • 48
    • 50
  • Design: nickel-plated
  • Number of sheets: 21
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart