Feeler gauge set, fan pattern

Article no.: 6547600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Thickness gauge

    Identification numbers & Classifications

    Article number 6547600
    EAN / GTIN 4010886654767
    Manufacturer number 6547600
    L-Number L60160 3852

    Description

    Description:

    Handle nickel-plated

    Feature:

    • 1000 V insulated: no
    • Blade length [mm]: 100 mm
    • Blade thickness [mm]:
      • 3
      • 4
      • 5
      • 6
      • 7
      • 8
      • 9
      • 10
    • Design: nickel-plated
    • Number of sheets: 8
    • REACH registration available: no
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart