Feeler gauge set, fan pattern

Article no.: 6547520
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness gauge

Identification numbers & Classifications

Article number 6547520
EAN / GTIN 4010886654750
Manufacturer number 6547520
L-Number L60160 5210

Description

Description:

Handle nickel-plated

Feature:

  • 1000 V insulated: no
  • Blade length [mm]: 100 mm
  • Blade thickness [mm]:
    • 5
    • 10
    • 15
    • 20
    • 25
    • 30
    • 40
    • 50
  • Design: nickel-plated
  • Number of sheets: 8
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart