Circlip plier for outside circlips SizeA 31 f.40-100 Tip-D.2,3mm L.200mm

Article no.: 65466031
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 65466031
EAN / GTIN 4018754037926
Manufacturer number 65466031
L-Number L60010 2936

Description

Description:

  • DIN 5254 B
  • 90° angled jaws
  • Heavy form
  • drop forged
  • Precision tips
  • With return spring (wear-resistant compression spring)

Feature:

  • Tip diameter [mm]: 2,3 mm
  • for retaining rings: 40-100
  • Head: poliert
  • Handles: plastic coating with roughened surface
  • Gr.: A 31
  • Length [mm): 200 mm
  • Weight: 236 g
  • Width mm (b): 90 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart