Circlip pliers for external circlips L.140mm Head Chrome-plated Handles chrome-plated, chequered

Article no.: 65454100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 65454100
EAN / GTIN 4018754333677
Manufacturer number 65454100

Description

Description:

- Design with straight jaws
- Suitable for gripping, inserting and removing outer rings on shafts or axles
- With cylindrical precision tips
- With closing spring
- Forged in a die
- Chrome-plated head and handles, handles also chequered
- DIN 5254 A

Feature:

  • DIN: DIN 5254 A
  • For safety rings: 3-10 mm
  • Size: A0
  • Handle: chrome-plated, checkered
  • Head: chrome-plated
  • Length mm (L): 140 mm
  • Tip diameter [mm]: 0.9 mm
  • Weight (g): 95 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart