Circlip plier for outside circlips SizeA 0 f.3-10 Tip-D.0,9mm L.140mm

Article no.: 65454000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 65454000
EAN / GTIN 4018754037742
Manufacturer number 65454000
L-Number L60010 984

Description

Description:

  • DIN 5254 A
  • Straight, heavy form
  • drop forged
  • Precision tips
  • With return spring (wear-resistant compression spring)

Feature:

  • for retaining rings: 3-10
  • Tip diameter [mm]: 0,9 mm
  • Handles: chrome-plated, chequered
  • Head: matt chrome-plated
  • Gr.: A 0
  • Length [mm): 140 mm
  • Weight: 95 g
  • Width mm (b): 57 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart