Electronic torque analyser, maximum torque: 1000N·m

Article no.: 654413 1000
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £319.51 /pcs.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ± 1
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate
  • IP Index of Protection: IP 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 1,000 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ± 1 %
Interface USB interface
Test certificate Manufacturer’s test certificate
Resolution 1 Nm
Measuring range 100 Nm - 1,000 Nm
Display unit width 171 mm
Display unit height 86 mm
Display unit depth 161 mm
Weight 3.3 kg
External hexagon drive 27 mm
Power supply Mains operated
Type of product Torque analyser
IP Index of Protection IP 40

Identification numbers & Classifications

Article number 654413 1000
EAN / GTIN 4067263152453
Manufacturer number 654413 1000

Description

Version:

For use of mechanical and digital branded torque wrenches (not HCT) and screwdrivers, and setting and checking triggering, indicating, right-hand and left-hand turning torque wrenches and screwdrivers.
  • Display: Large sharp contrast illuminated 2.8 inch TFT display with double scale with viewing angle stability. With memory capacity display.
  • Memory capacity: 1000 measurement values with time stamp (incl. date and time) and 20 configurable test cases.
  • Modes: Tracking display (Track), trigger point sensing (First-Peak) and peak value display (Peak Hold).
  • Attachment: can be attached to flat surfaces (table, wall, etc.) using 4 screws (M10).
  • 3 recesses for secure storage of adapters (increaser piece).
  • Data output: Available via USB-C. The data can the exported as a .csv file.
  • Password protection: available as protection against unauthorised access to the menu (master password) and for verifying test cases. In addition, you can set that reworking a test case that has been performed incorrectly requires input of a password.
  • Warning signals: visual (change of colour on the display) and acoustic (buzzer). The pre-warning point can be configured individually. The acoustic warning signal can be disabled if desired.
  • Protection class IP40
  • Languages: German, English, Spanish, Italian, French.
  • Factory settings: Can be reset to the factory settings.
  • Displays the software version with the serial number and date of the last calibration. The date of the next calibration can be set on the torque analyser.

Units of measurement: Nm, lbfft, lbfin.

Function:

IP40: Protected against penetration by foreign bodies with ⌀ > 1 mm. However, tools and wires should be kept away and there is no protection against water.

Accuracy:

Clockwise and anti-clockwise: +/- 1%.

Supplied with:

USB-C data cable (1.8 m), power supply unit, country adapter (types A, C, G and I), certificate of conformity. Supplied in a sturdy plastic case.

Note:

Suitable additional adapters can be found under No. 649550 and No. 650006.

Downloads & documents

Compare with similar products

This article


Recommendations


Electronic torque analyser, maximum torque: 1000N·m

Electronic torque analyser, maximum torque: 1000N·m

on request
Subsequent delivery
0 pieces in stock
£877.66
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£877.66
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£877.66
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£877.66
plus VAT at the current rate Prices plus delivery costs
Display unit depth 161 mm 161 mm 161 mm 161 mm
Direction of tightening For right and left-hand tightening For right and left-hand tightening For right and left-hand tightening For right and left-hand tightening
maximum torque 1,000 Nm 350 Nm 12 Nm 50 Nm
Measuring range 100 Nm - 1,000 Nm 20 Nm - 350 Nm 1 Nm - 12 Nm 5 Nm - 50 Nm
Test certificate Manufacturer’s test certificate Manufacturer’s test certificate Manufacturer’s test certificate Manufacturer’s test certificate
Interface USB interface USB interface USB interface USB interface
Square socket 1/2 in 3/8 in 3/8 in

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart