Circlip pliers for internal circlips L.228mm Head polished Handles dip-coated with sure-grip surface

Article no.: 65436103
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 65436103
EAN / GTIN 4018754333806
Manufacturer number 65436103

Description

Description:

- Design with straight jaws
- Suitable for gripping, inserting and removing inner rings in bores
- With cylindrical precision tips
- Forged in a die
- Head polished
- Handles with plastic coating
- DIN 5256 C

Feature:

  • DIN: DIN 5256 C
  • For safety rings: 40-100 mm
  • Size: J3
  • Handle: Plastic coating with a roughened surface
  • Head: polished
  • Length mm (L): 228 mm
  • Tip diameter [mm]: 2.3 mm
  • Weight (g): 215 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart