Circlip plier for inside circlips SizeJ 4 f.85-140 Tip-D.3,2mm L.320mm

Article no.: 65436004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 65436004
EAN / GTIN 4018754037636
Manufacturer number 65436004
L-Number L60010 404

Description

Description:

  • DIN 5256 C
  • Straight, heavy form
  • drop forged
  • Precision tips

Feature:

  • Tip diameter [mm]: 3,2 mm
  • for retaining rings: 85-140
  • Head: poliert
  • Handles: plastic coating with roughened surface
  • Gr.: J 4
  • Length [mm): 320 mm
  • Weight: 462 g
  • Width mm (b): 59 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart