Screwdriver bit 1/4″ TORX T20, Value pack

Article no.: 6542560
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 6542560
EAN / GTIN 4010886140277
Manufacturer number 6542560
L-Number L60160 2290

Description

Description:

  • For hand operation and use in electric and air tools
  • With hexagon drive as per DIN 3126 - C 6,3 (1/4″)
  • Special vanadium steel, gun-metal finish
  • 10 pieces Value packs
  • 10- and 5 pieces Value packs

Feature:

  • 1000 V insulated: no
  • Drive hex [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Material: Vanadium steel
  • Output size TX (inside): T20
  • REACH registration available: no
  • Screw dimension: M4 - M5
  • Surface: burnished
  • Total length [mm]: 25 mm
  • VDE certified: no
  • Width across flats Torx [mm]: 3,86

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart