Measurement transducer 1100 N·m

Article no.: 654255 1100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £319.51 /pcs.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 1,100 Nm
Direction of tightening For right and left-hand tightening
Test certificate Manufacturer’s test certificate
Measuring range 25 Nm - 1,100 Nm
Weight 3.1 kg
Square socket 3/4 in
Type of product Torque testing device

Identification numbers & Classifications

Article number 654255 1100
EAN / GTIN 4018754224425
Manufacturer number 96521028

Description

Version:

High accuracy due to measurement processing / digitising directly within the measurement transducer. Insensitive to lateral forces due to particularly flat form.

Suitable for:

Workshop torque analyser No. 654250.

Note:

Analysers and measurement transducers with other measuring ranges available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart