Screwdriver bit 1/4″ TORX T15, Value pack

Article no.: 6542480
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 6542480
Copy
EAN / GTIN 4010886140260
Copy
Manufacturer number 6542480
Copy
L-Number L60160 3215
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For hand operation and use in electric and air tools
  • With hexagon drive as per DIN 3126 - C 6,3 (1/4″)
  • Special vanadium steel, gun-metal finish
  • 10 pieces Value packs
  • 10- and 5 pieces Value packs

Feature:

  • 1000 V insulated: no
  • Drive hex [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Material: Vanadium steel
  • Output size TX (inside): T15
  • REACH registration available: no
  • Screw dimension: M3.5 - M4
  • Surface: burnished
  • Total length [mm]: 25 mm
  • VDE certified: no
  • Width across flats Torx [mm]: 3,27

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart