Screwdriver bit 1/4″ TX T9, Value pack

Article no.: 6542130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6542130
EAN / GTIN 4010886140246
Manufacturer number 6542130
L-Number L60160 2306

Description

Description:

  • For hand operation and use in electric and air tools
  • With hexagon drive as per DIN 3126 - C 6,3 (1/4″)
  • Special vanadium steel, gun-metal finish
  • 10 pieces Value packs
  • 10- and 5 pieces Value packs

Feature:

  • Output size TX (interior): T9
  • Drive hexagon [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Total length [mm]: 25 mm
  • Contents (number of pieces): 1 pcs.
  • Material: Vanadium steel
  • Net weight [kg]: 0,05 kg
  • Standard: DIN ISO 1173

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart