Screwdriver bit 1/4″ hex 8 mm, Value pack

Article no.: 6539420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Slotted bit

Identification numbers & Classifications

Article number 6539420
EAN / GTIN 4010886140123
Manufacturer number 6539420
L-Number L60160 2299

Description

Description:

  • For hand operation and use in electric and air tools
  • Acc. to DIN ISO 2351-3
  • With hexagon drive as per DIN 3126 - C 6,3 (1/4″)
  • Special vanadium steel, gun-metal finish
  • 10- and 5 pieces Value packs

Feature:

  • 1000 V insulated: no
  • Drive hex [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Material: Vanadium steel
  • Output size double bit: 8 mm
  • REACH registration available: no
  • Screw diameter DIN 7984: M12
  • Screw diameter ISO 4762: M10
  • Surface: burnished
  • Total length [mm]: 33 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart